{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 4 mm | |
Main application | P | |
Secondary application | M | |
Cutting conditions | continuous | |
Grade | HB7020 | |
Tool material | Carbide | |
Tolerance groove width w | ±0.04 mm | |
Cutting depth ap | 0.9 mm - 2.2 mm | |
Feed f | 0.1 mm/rev. - 0.26 mm/rev. | |
Corner radius R | 0.8 mm | |
Number of changes/inserts | 2 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 273734 4 | |
EAN / GTIN | 4045197503220 | |
Manufacturer number | 273734 4 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Grooving insert medium machining, HB7020, Groove width w: 4mm |
||||||||||||
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing | Finishing | Finishing | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Skrubbearbejdning-sletbearbejdning | Finishing; Skrubbearbejdning-sletbearbejdning | Finishing; Skrubbearbejdning-sletbearbejdning |
Cutting conditions | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous | continuous |
Groove width w | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm | 4 mm |
Tolerance groove width w | ±0.04 mm | ±0.04 mm | ±0.04 mm | ±0.04 mm | ±0.04 mm | ±0.04 mm | ±0.04 mm | ±0.04 mm | ±0.04 mm | ±0.04 mm | ±0.04 mm | ±0.04 mm |
Main application | P | P | P | P | P | P | P | P | P | P | P | P |
Indexable insert profile | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving |