• The item cannot be ordered due to missing prices.

Grooving insert medium machining 4 mm

Article no.: 273733 4

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 4 mm
Main application P
Secondary application K
Cutting conditions continuous
Grade HB7010
Tool material Carbide
Tolerance groove width w ±0.04 mm
Cutting depth ap 0.9 mm - 2.2 mm
Feed f 0.1 mm/rev. - 0.26 mm/rev.
Corner radius R 0.4 mm
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273733 4
EAN / GTIN 4045197658012
Manufacturer number 273733 4

Application Table

Steel < 500 N/mm²
P
230
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
140
Ti > 850 N/mm²
S
70
GG(G)
K
200
CuZn
N
250
Uni
 
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart