• The item cannot be ordered due to missing prices.

Parting-off / grooving insert 4 mm

Article no.: 273706 4

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 4 mm
Main application K
Secondary application P
Cutting conditions continuous
Grade HB7215
Tool material Carbide
Tolerance groove width w ±0.04 mm
Feed f 0.08 mm/rev. - 0.26 mm/rev.
Corner radius R 0.3 mm
Number of changes/inserts 2
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273706 4
EAN / GTIN 4045197502773
Manufacturer number 273706 4

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
210
GG(G)
K
280
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart