• The item cannot be ordered due to missing prices.

Parting-off / grooving insert 2,5 mm

Article no.: 273702 2,5

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 2.5 mm
    Main application K
    Secondary application P
    Cutting conditions continuous
    Grade HB7215
    Tool material Carbide
    Tolerance groove width w ±0.03 mm
    Feed f 0.06 mm/rev. - 0.17 mm/rev.
    Corner radius R 0.2 mm
    Number of changes/inserts 2
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Indexable insert profile neutral
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273702 2,5
    EAN / GTIN 4045197578945
    Manufacturer number 273702 2,5

    Application Table

    Steel < 500 N/mm²
    P
    300
    Steel < 750 N/mm²
    P
    250
    Steel < 900 N/mm²
    P
    210
    GG(G)
    K
    280
    continuous
     
    wet maximum
     
    dry
     

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart