• The item cannot be ordered due to missing prices.

Vario smart base holder 16 mm

Article no.: 273572 16

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT
  • Cutting direction: left-hand and right-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank height h 16 mm
Overall length Ltot 70 mm
Fitted screw 279815 21
Cutting direction left-hand and right-hand
Type of product Toolholder for parting-off tools

Identification numbers & Classifications

Article number 273572 16
EAN / GTIN 4062463773668
Manufacturer number 273572 16

Description

Advantage:

  • All Vario smart tools can be combined as required.
  • Can be used universally as right-hand or left-hand version.
  • During tool changes, the use of fitted screws ensures a repetition accuracy of < 0.02 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart