{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Eco | |
Blade height h5 | 26 mm | |
Application type | neutral | |
Through-coolant | yes | |
System key | yes | |
for maximum workpiece ⌀ | 80 mm | |
Overall length L | 110 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273562 26/4,1 | |
EAN / GTIN | 4062406202675 | |
Manufacturer number | 273562 26/4,1 |