• The item cannot be ordered due to missing prices.

Parting-off insert neutral, HU9215, Groove width w: 8mm

Article no.: 273296 8
New product

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 8 mm
Main application K
Cutting conditions heavily interrupted
Corner radius 0.8 mm
Grade HU9215
Coating uncoated
Tool material Carbide
Feed f in steel < 900 N/mm2 0.19 mm/rev.
Number of changes/inserts 1
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273296 8
EAN / GTIN 4067263126706
Manufacturer number 273296 8

Application Table

Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
100
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
70
GG(G)
K
100
continuous
 
irregular
 
wet maximum
 

Description

Application:

For parting-off tools No. 273551273558.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart