• The item cannot be ordered due to missing prices.

Parting-off insert neutral 5,1 mm

Article no.: 273115 5,1

Product details

Technical Data

Groove width w 5.1 mm
Main application M
Cutting conditions continuous
Corner radius 0.2 mm
Grade HB7130
Tool material Carbide
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273115 5,1
EAN / GTIN 4045197742278
Manufacturer number 273115 5,1

Application Table

INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
40
continuous
 
irregular
 
wet maximum
 

Description

Application:

For parting-off tools No. 273551273558.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart