• The item cannot be ordered due to missing prices.

Shim set, Type: ER

Article no.: 272660 ER

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Machining direction right-hand
for insert size L 22 mm
Type of product Shim

Identification & Classification

Article number 272660 ER
EAN / GTIN 4045197371751
Manufacturer number 272660 ER
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Content:

10 pieces: No. 272606
size -1.5; -0.5; 0; 0.5;
3×1.5; 2.5; 3.5; 4.5

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart