• The item cannot be ordered due to missing prices.

Shim for boring bars -1,5 °

Article no.: 272630 -1,5

Select article variation and quantity

Inclination angle (°) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Inclination angle -1.5 degrees
    for insert size L 16 mm
    Application type left-hand
    Angle as in graph SK 40
    Internal/external application Internal
    Type of product Shim

    Identification numbers & Classifications

    Article number 272630 -1,5
    EAN / GTIN 4045197368881
    Manufacturer number 272630 -1,5

    Description

    Note:

    Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart