• The item cannot be ordered due to missing prices.

Shim for screw-on toolholders and boring bars EL/IR 1,5 °

Article no.: 272610 1,5

Select article variation and quantity

Inclination angle (°) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Inclination angle 1.5 degrees
    for insert size L 16 mm
    Application type left-hand
    Angle as in graph BM vice, blue
    Internal/external application External
    Type of product Shim

    Identification numbers & Classifications

    Article number 272610 1,5
    EAN / GTIN 4045197368751
    Manufacturer number 272610 1,5

    Description

    Version:

    For left-hand external thread (EL) and right-hand internal thread (IR).

    Application:

    For the production of standard-compliant threads. Use in conjunction with threading inserts No. 270700271900.

    Note:

    Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart