• The item cannot be ordered due to missing prices.

Shim for screw-on toolholders and boring bars ER/IL 0 °

Article no.: 272600 0

Select article variation and quantity

Inclination angle (°) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Inclination angle 0 degrees
for insert size L 16 mm
Application type rechts außen; links innen
Angle as in graph VDI 25
Type of product Shim

Identification numbers & Classifications

Article number 272600 0
EAN / GTIN 4045197371171
Manufacturer number 272600 0

Description

Version:

For right-hand external thread (ER) and left-hand internal thread (IL).

Application:

For the production of standard-compliant threads. Use in conjunction with threading inserts No. 270700271900.

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart