• The item cannot be ordered due to missing prices.

Boring bar with fixed0.5° inclination angle 25/11 mm

Article no.: 272132 25/11
  • Through-coolant: yes

Product details

Technical Data

Insert size 11 mm
Application type left-hand
Through-coolant yes
Shank ⌀ DS 12 mm
Minimum pre-drill ⌀ Dmin 13 mm
Centre offset L3 7.3 mm
Overall length L 100 mm
Insert screw 279810 4
Inclination angle 0.5 degrees
Type of product Boring bar

Identification numbers & Classifications

Article number 272132 25/11
EAN / GTIN 4045197645494
Manufacturer number 272132 25/11

Description

Version:

With fixed inclination angle.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart