{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert size | 6 mm | |
Application type | right-hand | |
Through-coolant | no | |
Shank ⌀ DS | 12 mm | |
Minimum pre-drill ⌀ Dmin | 6.35 mm | |
Overall length L | 100 mm | |
Insert screw | 279810 6 | |
Inclination angle | 2.5 degrees | |
Type of product | Boring bar |
Article number | 272101 12/6 | |
EAN / GTIN | 4045197463289 | |
Manufacturer number | 272101 12/6 |