{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 16 mm | |
Insert size | 16 mm | |
Application type | right-hand | |
Through-coolant | no | |
Functional width L4 | 16 mm | |
Head length L1 | 22 mm | |
Overall length L | 125 mm | |
Spare parts set | 279981 1 | |
Type of product | Boring bar |
Article number | 272015 16/16 | |
EAN / GTIN | 4045197983022 | |
Manufacturer number | 272015 16/16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Screw-on toolholder 16/16 mm |
|||
Overall length L | 125 | 97 | 97 |
Through-coolant | no | no | no |
Head length L1 | 22 | 20 | 20 |
Insert size | 16 | 16 | 16 |
Shank size | 16 | 16 | 16 |
Application type | right-hand | right-hand | left-hand |
Type of product | Boring bar | Boring bar | Boring bar |