{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 8 mm | |
Insert size | 11 mm | |
Application type | right-hand | |
Through-coolant | no | |
Functional width L4 | 8 mm | |
Head length L1 | 17.5 mm | |
Overall length L | 136.4 mm | |
Clamping screw | 279810 4 | |
Inclination angle | 1.5 degrees | |
Type of product | Boring bar |
Article number | 271995 8/11 | |
EAN / GTIN | 4045197954589 | |
Manufacturer number | 271995 8/11 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |