• The item cannot be ordered due to missing prices.

Full profile insert 60°, external, right-hand, HBF20, Thread pitch: 1,5mm

Article no.: 271970 1,5

Select article variation and quantity

Thread pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Thread type: M; MF
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 1.5 mm
Grade HBF20
Tolerance class DIN 13 6H
Thread type M; MF
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 271970 1,5
EAN / GTIN 4062406592929
Manufacturer number 271970 1,5

Application Table

Aluminium (short chipping)
N
220
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
85
Steel < 1400 N/mm²
P
75
Steel < 55 HRC
H
35
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
130
continuous
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart