• The item cannot be ordered due to missing prices.

Full profile insert 30°, internal, left-hand 4

Article no.: 270994 4

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: RD; RD-LH
  • Thread standard: DIN 405
  • Flank angle round: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB7125
Thread type RD; RD-LH
Thread standard DIN 405
Flank angle round 30 degrees
Thickness 4.76 mm
Insert size L 22 mm
Number of turns/inch 4
Tool material Carbide
Application type left-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270994 4
EAN / GTIN 4045197929471
Manufacturer number 270994 4

Application Table

INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
60
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart