• The item cannot be ordered due to missing prices.

Full profile insert 30°, internal, right-hand 10

Article no.: 270980 10

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: RD; RD-LH
  • Thread standard: DIN 405
  • Flank angle round: 30

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grade HB7125
    Thread type RD; RD-LH
    Thread standard DIN 405
    Flank angle round 30 degrees
    Thickness 3.6 mm
    Insert size L 16 mm
    Number of turns/inch 10
    Tool material Carbide
    Application type right-hand
    Internal/external application inner
    Indexable insert profile Full profile
    Type of product Indexable insert for thread turning

    Identification numbers & Classifications

    Article number 270980 10
    EAN / GTIN 4045197929341
    Manufacturer number 270980 10

    Application Table

    INOX < 900 N/mm²
    M
    120
    INOX > 900 N/mm²
    M
    120
    Ti > 850 N/mm²
    S
    60
    continuous
     
    irregular
     
    interrupted
     
    wet maximum
     

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart