{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grade | HB7125 | |
Thread type | RD; RD-LH | |
Thread standard | DIN 405 | |
Flank angle round | 30 degrees | |
Thickness | 4.76 mm | |
Insert size L | 22 mm | |
Number of turns/inch | 4 | |
Tool material | Carbide | |
Application type | right-hand | |
Internal/external application | external | |
Indexable insert profile | Full profile | |
Type of product | Indexable insert for thread turning |
Article number | 270964 4 | |
EAN / GTIN | 4045197929419 |