• The item cannot be ordered due to missing prices.

Full profile insert 60°, internal, right-hand 18

Article no.: 270935 18

Select article variation and quantity

TPI Unit price incl. VAT
  • Thread type: NPT; NPT-LH
  • Flank angle: 60

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grade HB7010
    Thread type NPT; NPT-LH
    Flank angle 60 degrees
    Thickness 3.17 mm
    Insert size L 11 mm
    Number of turns/inch 18
    Tool material Carbide
    Application type right-hand
    Internal/external application inner
    Indexable insert profile Full profile
    Type of product Indexable insert for thread turning

    Identification numbers & Classifications

    Article number 270935 18
    EAN / GTIN 4045197707178
    Manufacturer number 270935 18

    Application Table

    Aluminium (short chipping)
    N
    250
    Alu > 10% Si
    N
    180
    Steel < 500 N/mm²
    P
    150
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    130
    Steel < 1100 N/mm²
    P
    100
    Steel < 1400 N/mm²
    P
    90
    Steel < 55 HRC
    H
    40
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    100
    Ti > 850 N/mm²
    S
    50
    GG(G)
    K
    130
    CuZn
    N
    150
    continuous
     
    wet maximum
     
    dry
     

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart