• The item cannot be ordered due to missing prices.

Semi-profile insert 30°, external, left-hand 2 mm

Article no.: 270855 2
  • Tolerance class: DIN 103 7e
  • Thread type: TR; TR-LH
  • Flank angle: 30

Product details

Technical Data

Thread pitch 2 mm
Grade HB7010
Tolerance class DIN 103 7e
Thread type TR; TR-LH
Flank angle 30 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type left-hand
Internal/external application external
Indexable insert profile Semi-profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270855 2
EAN / GTIN 4045197368249
Manufacturer number 270855 2

Application Table

Aluminium (short chipping)
N
250
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
150
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
GG(G)
K
130
CuZn
N
150
continuous
 
wet maximum
 
dry
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart