Full profile insert 55°, internal, right-hand, HB7125, TPI: 28

Article no.: 270827 28
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR  2,665.81 / Piece
  • from 10 Piece
    INR  2,221.66 / Piece
on request
In stock Available in 11-14 working days
87 pieces in stock 87 pieces available in 11-14 working days

Select article variation and quantity

TPI Unit price incl. VAT

Availability

  • Thread type: BSP; BSP-LH; BSW; BSW-LH; G; G-LH
  • Flank angle: 55

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type HB7125
Thread type BSP; BSP-LH; BSW; BSW-LH; G; G-LH
Flank angle 55 degrees
Thickness 3.6 mm
Insert size L 16 mm
Number of turns/inch 28
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification & Classification

Article number 270827 28
EAN / GTIN 4045197463166
Manufacturer number 270827 28
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
60
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart