• The item cannot be ordered due to missing prices.

Full profile insert 60°, internal, right-hand 0,8 mm

Article no.: 270763 0,8

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 0.8 mm
Grade HU7315
Tolerance class DIN 13 6H
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application inner
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270763 0,8
EAN / GTIN 4045197765109
Manufacturer number 270763 0,8

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
100
Alu > 10% Si
N
90
Ti > 850 N/mm²
S
50
CuZn
N
110
continuous
 
irregular
 
interrupted
 
wet maximum
 

Description

Version:

Full profile inserts 60° for internal threads to DIN / ISO R 262 (DIN 13) tolerance class 6H.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart