• The item cannot be ordered due to missing prices.

Partial profile insert 60°, external, right-hand CB 0,5-1,5 mm

Article no.: 270741 0,5-1,5

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6g
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread pitch 0.5 mm
    maximum thread pitch 1.5 mm
    Grade HB7010
    Tolerance class DIN 13 6g
    Thread type M; M-LH; MF; MF-LH
    Flank angle 60 degrees
    Thickness 3.6 mm
    Insert size L 16 mm
    Tool material Carbide
    Application type right-hand
    Internal/external application external
    Indexable insert profile Partial profile
    Type of product Indexable insert for thread turning

    Identification numbers & Classifications

    Article number 270741 0,5-1,5
    EAN / GTIN 4045197453365
    Manufacturer number 270741 0,5-1,5

    Application Table

    Aluminium (short chipping)
    N
    250
    Alu > 10% Si
    N
    180
    Steel < 500 N/mm²
    P
    150
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    130
    Steel < 1100 N/mm²
    P
    100
    Steel < 1400 N/mm²
    P
    90
    Steel < 55 HRC
    H
    40
    INOX < 900 N/mm²
    M
    100
    INOX > 900 N/mm²
    M
    100
    Ti > 850 N/mm²
    S
    50
    GG(G)
    K
    130
    CuZn
    N
    150
    continuous
     
    wet maximum
     
    dry
     

    Description

    Version:

    CB = Sintered chip breaker.
    Partial profile insert 60° for external threads.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart