{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread pitch | 0.5 mm | |
maximum thread pitch | 3 mm | |
Grade | HB7010 | |
Tolerance class | DIN 13 6g | |
Thread type | M; M-LH; MF; MF-LH | |
Flank angle | 60 degrees | |
Thickness | 3.6 mm | |
Insert size L | 16 mm | |
Tool material | Carbide | |
Application type | right-hand | |
Internal/external application | external | |
Indexable insert profile | Partial profile | |
Type of product | Indexable insert for thread turning |
Article number | 270740 0,5-3 | |
EAN / GTIN | 4045197929525 |
This article |
Recommendations |
|
---|---|---|
Partial profile insert 60°, external, right-hand 0,5-3 mm |
||
Thread pitch | 0.5 | 0.5 |
Internal/external application | external | external |
Insert size L | 16 | 16 |
Grade | HB7010 | HBX820 |
Thickness | 3.6 | 3.6 |
Application type | right-hand | right-hand |
Type of product | Indexable insert for thread turning | Indexable insert for thread turning |