• The item cannot be ordered due to missing prices.

Full profile insert 60°, external, right-hand, HB7020, Pitch: 2,5mm

Article no.: 270702 2,5

Select article variation and quantity

Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6g
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 2.5 mm
Grade HB7020
Tolerance class DIN 13 6g
Thread type M; M-LH; MF; MF-LH
Flank angle 60 degrees
Thickness 3.6 mm
Insert size L 16 mm
Tool material Carbide
Application type right-hand
Internal/external application external
Indexable insert profile Full profile
Type of product Indexable insert for thread turning

Identification numbers & Classifications

Article number 270702 2,5
EAN / GTIN 4045197369420
Manufacturer number 270702 2,5

Application Table

Aluminium (short chipping)
N
200
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
30
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
120
continuous
 
irregular
 
interrupted
 
wet maximum
 
dry
 

Description

Version:

Full profile insert 60° for external threads to DIN / ISO R 262 (DIN 13) tolerance class 6g.

Downloads & documents

Compare with similar products

This article


Recommendations


Full profile insert 60°, external, right-hand, HB7020, Pitch: 2,5mm

Full profile insert 60°, external, right-hand, HB7020, Pitch: 2,5mm

Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
Thread type M; M-LH; MF; MF-LH M; M-LH; MF; MF-LH M; M-LH; MF; MF-LH M; M-LH; MF; MF-LH M; M-LH; MF; MF-LH M; MF
Thread pitch 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm 2.5 mm
Internal/external application external external external external external external
Insert size L 16 mm 16 mm 16 mm 16 mm 16 mm 16 mm
Grade HB7020 HB7010 HB7125 HB7010 HU7315 HBX820
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6H

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart