• The item cannot be ordered due to missing prices.

simturn AX thread turning insert, full profile, 60°, internal, right-hand 8/M12

Article no.: 270665 8/M12
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for bores from ⌀ Dmin 6.2 mm
⌀ D 6 mm
Pitch 1.75 mm
f 2.95 mm
t 1.137 mm
S 0.9
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270665 8/M12
EAN / GTIN 2050002079298

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)
Version similar (new clamping) to former article numbers No. 240200.

Application:

For producing metric ISO internal threads.

Suitable for:

Toolholder No. 270531270533 and 270539270541.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart