• The item cannot be ordered due to missing prices.

simturn AX copying insert, right-hand 3 mm

Article no.: 270651 3
New product

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 5 mm
Radius R 0.1 mm
f 1.25 mm
a 2.7 mm
maximum cutting depth ap max 0.2 mm
max. groove depth tmax 0.7 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270651 3
EAN / GTIN 2050002078499

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Version similar (new clamping) to former article numbers No. 240110 – 240135.
Coating: X800 (successor to coating GN39)

Suitable for:

Toolholder No. 270531270536 and 270539270544.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart