• The item cannot be ordered due to missing prices.

simturn AX axial grooving insert, right-hand, ⌀ range Groove D1 / D2: 4/6mm

Article no.: 270639 4/6

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation A2VAX800
⌀ D 4 mm
⌀ D1 4 mm
⌀ D2 6 mm
Through-coolant no
f 2.2 mm
max. groove depth tmax 3.3 mm
Groove width w 1 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270639 4/6
EAN / GTIN 2050002067097
Manufacturer number A04.46.0100.13.00AGR X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)

Attention:

Larger groove diameters can be achieved without modifications.
D1 = Dmin internal diameter.
D2 = Dmin external diameter.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart