{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | AM3KX800 | |
for bores from ⌀ Dmin | 4.2 mm | |
Usable length | 20.3 mm | |
⌀ D | 4 mm | |
Through-coolant | no | |
Radius R | 0.15 mm | |
f | 1.95 mm | |
max. groove depth tmax | 0.3 mm | |
Type of product | Cutter insert for turning |
Article number | 270551 4,2 | |
EAN / GTIN | 2050002065468 | |
Manufacturer number | A04.1820.20.42.15YR X800 |