• The item cannot be ordered due to missing prices.

simturn AX Center Line, boring-out insert, right-hand 1 mm

Article no.: 270503 1

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AJGFX800
for bores from ⌀ Dmin 1 mm
Usable length 6.1 mm
⌀ D 4 mm
Through-coolant no
Radius R 0.1 mm
f 1.95 mm
max. groove depth tmax 0.1 mm
Type of product Cutter insert for turning

Identification numbers & Classifications

Article number 270503 1
EAN / GTIN 2050002064645
Manufacturer number A04.1C04.06.10.10YR X800

Application Table

Aluminium (short chipping)
N
400
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 900 N/mm²
P
130
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
110
CuZn
N
210
continuous
 
irregular
 
wet maximum
 

Description

Version:

Coating: X800 (successor to coating GN39)

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart