• The item cannot be ordered due to missing prices.

Micro thread turning insert, internal, full profile 60°, right-hand 4,8/1 mm

Article no.: 270400 4,8/1

Select article variation and quantity

⌀ Dmin / Pitch (mm) Unit price incl. VAT
  • Tolerance class: DIN 13 6H
  • Flank angle: 60
  • Thread type: M; MF

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Micro
    Minimum ⌀ Dmin 4.8 mm
    Overhang L1 16 mm
    Tolerance class DIN 13 6H
    Flank angle 60 degrees
    Thread type M; MF
    Shank ⌀ d 4 mm
    Tip centre offset L3 1.9 mm
    Thread tip-face distance Y 0.7 mm
    Minimum advance hmin 0.58 mm
    Type of product Thread turning insert

    Identification numbers & Classifications

    Article number 270400 4,8/1
    EAN / GTIN 4045197467430
    Manufacturer number 270400 4,8/1

    Application Table

    Alu plastics
    N
    200
    Aluminium (short chipping)
    N
    200
    Alu > 10% Si
    N
    150
    Steel < 500 N/mm²
    P
    160
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    150
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    60
    Steel < 55 HRC
    H
    30
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    60
    Ti > 850 N/mm²
    S
    30
    GG(G)
    K
    90
    CuZn
    N
    150
    continuous
     
    wet maximum
     

    Description

    Application:

    For cutter holder No. 270200270204.

    Downloads & documents

    From the same series "Micro" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart