• The item cannot be ordered due to missing prices.

Micro grooving insert, internal, right-hand 5,2/1,5 mm

Article no.: 270314 5,2/1,5

Select article variation and quantity

⌀ Dmin / W (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Micro
    Minimum ⌀ Dmin 5.2 mm
    Overhang L1 20 mm
    Shank ⌀ d 5 mm
    Tip centre offset L3 2.5 mm
    maximum cutting depth tmax 1 mm
    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 270314 5,2/1,5
    EAN / GTIN 4045197466808
    Manufacturer number 270314 5,2/1,5

    Application Table

    Alu plastics
    N
    250
    Aluminium (short chipping)
    N
    200
    Alu > 10% Si
    N
    200
    Steel < 500 N/mm²
    P
    160
    Steel < 750 N/mm²
    P
    150
    Steel < 900 N/mm²
    P
    150
    Steel < 1100 N/mm²
    P
    80
    Steel < 1400 N/mm²
    P
    60
    Steel < 55 HRC
    H
    30
    INOX < 900 N/mm²
    M
    90
    INOX > 900 N/mm²
    M
    60
    Ti > 850 N/mm²
    S
    30
    GG(G)
    K
    90
    CuZn
    N
    150
    continuous
     
    irregular
     
    interrupted
     
    wet maximum
     

    Description

    Application:

    For cutter holder No. 270200270204.

    Downloads & documents

    From the same series "Micro" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart