• The item cannot be ordered due to missing prices.

Mini insert for internal grooving, full radius right-hand 11/0,8 mm

Article no.: 270050 11/0,8

Product details

Technical Data

Minimum ⌀ Dmin 11 mm
Grade HB720
Insert size ⌀ d 8 mm
Groove width w 0.8 mm
Insert thickness T 4 mm
Tip centre offset L3 6.7 mm
Radius R 0.4 mm
maximum cutting depth tmax 2.3 mm
Feed f 0.02 mm/rev. - 0.03 mm/rev.
Series Mini
Tool material Carbide
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 270050 11/0,8
EAN / GTIN 4062406566234
Manufacturer number 270050 11/0,8

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
80
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
80
Steel < 750 N/mm²
P
80
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
30
GG(G)
K
60
CuZn
N
80
continuous
 
irregular
 
interrupted
 
wet maximum
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ Dmin / w (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart