{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Mini | |
Minimum ⌀ Dmin | 11 mm | |
Grade | HB720 | |
Insert size ⌀ d | 8 mm | |
Insert thickness T | 4.1 mm | |
Tip centre offset L3 | 6.7 mm | |
maximum cutting depth tmax | 2.3 mm | |
Radius R | 0.2 mm | |
Wedge angle α | 43 degrees | |
Feed f | 0.02 mm/rev. - 0.03 mm/rev. | |
maximum cutting depth ap max | 0.15 mm - 0.5 mm | |
Type of product | Mini indexable insert |
Article number | 270040 11 | |
EAN / GTIN | 4045197560155 | |
Manufacturer number | 270040 11 |