• The item cannot be ordered due to missing prices.

Clamp toolholder 2

Article no.: 269991 2

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank size 16 mm
    Insert size 11 mm
    Application type right-hand
    Through-coolant no
    ISO code toolholder SDJCR1616JX-11FF
    suitable indexable insert DC..11T3..
    Functional width L4 16 mm
    Overall length L 120 mm
    Application External longitudinal turning; External longitudinal turning
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 269991 2
    EAN / GTIN 4960664603336
    Manufacturer number 31013705

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart