• The item cannot be ordered due to missing prices.

Boring bar, steel 12/07 mm

Article no.: 269989 12/07

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Application type left-hand
Boring depth up to 3×D
Through-coolant yes
ISO code toolholder A12L SDQCR/L07
suitable indexable insert DC.. 0702..
Minimum pre-drill ⌀ Dmin 15 mm
Centre offset L3 8 mm
Clamping height L2 11 mm
Head length L1 25 mm
Overall length L 140 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 269989 12/07
EAN / GTIN 4067263787143
Manufacturer number 269989 12/07

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart