This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Set of insert screws 10 pieces 1

Article no.: 269435 1

Product details

Technical Data

Drive TX20
Thread M4.5×0.75
Length L 10.5 mm
Tightening torque 4 Nm - 5 Nm

Identification numbers & Classifications

Article number 269435 1
Manufacturer number 269435 1

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart