{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 10 pieces | |
Drive | 15IP | |
Thread | M3.5 | |
Length L | 8.6 mm | |
Tightening torque | 3.5 Nm | |
Type of product | Screw |
Article number | 269028 17 | |
EAN / GTIN | 4062406248697 | |
Manufacturer number | 269028 17 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |