{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 3.5 AF | |
Thread | M5×0.5 | |
Length L | 9.4 mm | |
Tightening torque | 5 Nm | |
Type of product | Screw |
Article number | 269013 1 | |
EAN / GTIN | 4062406248277 | |
Manufacturer number | 269013 1 |
This article |
Recommendations |
||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() Shim screw 1 |
|||||||||||
Drive | 3.5 AF | 2.5AF | TX25 | TX10 | TX8 | TX7 | T15 | 4 AF | T15 | 5AF | |
Tightening torque | 5 | 1.5 | 8.5 | 1.7 | 1.3 | 0.9 | 5 | 3.5 | 3 | 5 | |
Thread | M5×0.5 | M3 | M7×0.75 | 5 UNC | M2.5 | M2.5 | M6 | M10×1 | M6 | M6 | |
Contents | 10 pieces | 10 pieces | |||||||||
Length L | 9.4 | 8 | 18 | 7.3 | 5.5 | 7 | 30 | 27.2 | 13 | 25 | |
Type of product | Screw | Screw | Screw | Screw | Screw | Screw | Screw | Screw | Screw | Screw | Screw |