• The item cannot be ordered due to missing prices.

WOHX 08T302 left-hand, W00, Type: K10

Article no.: 268920 K10

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WOHX 08T302 L
Corner radius 0.2 mm
Grade K10
Tool material Carbide
Main application K
Secondary application N
Cutting conditions continuous
Chip breaker G12
Rake 12 degrees
Cutting depth ap 0.5 mm - 2.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 200 m/min
Cutting speed vc secondary application 300 m/min - 500 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268920 K10
EAN / GTIN 4047109056268
Manufacturer number W00 42120.0221

Application Table

continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


WOHX 08T302 left-hand, W00, Type: K10

WOHX 08T302 left-hand, W00, Type: K10

Number of changes/inserts 3 2
ISO code indexable insert WOHX 08T302 L ZCMX 070302
Finishing/roughing assignment Finishing Finishing
Cutting depth ap 0.5 mm - 2.5 mm 0.2 mm - 4 mm
Main application K N
Cutting speed vc main application 200 m/min 200 m/min - 600 m/min
Type of product Indexable insert for turning Indexable insert for turning

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart