{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | WOHX 08T302 R | |
Corner radius | 0.2 mm | |
Grade | P25M | |
Tool material | Carbide | |
Main application | P | |
Secondary application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | G12 | |
Rake | 12 degrees | |
Cutting depth ap | 0.5 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 300 m/min | |
Cutting speed vc secondary application | 120 m/min - 180 m/min | |
Coating | coated | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 268904 P25M | |
EAN / GTIN | 4047109072640 | |
Manufacturer number | W00 42420.0203 |