{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TOHX 06T102 L | |
Corner radius | 0.2 mm | |
Grade | BK6425 | |
Tool material | Carbide | |
Main application | P | |
Secondary application | M | |
Cutting conditions | slightly interrupted | |
Chip breaker | G06 | |
Rake | 6 degrees | |
Cutting depth ap | 0.5 mm - 1.5 mm | |
Feed f | 0.1 mm/rev. - 0.3 mm/rev. | |
Cutting speed vc main application | 120 m/min - 300 m/min | |
Cutting speed vc secondary application | 120 m/min - 180 m/min | |
Coating | coated | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 268877 BK6425 | |
EAN / GTIN | 4047109224636 | |
Manufacturer number | W30 04060.026425 |
This article |
Recommendations |
|
---|---|---|
TOHX 06T102 left-hand, W30, Type: BK6425 |
||
Number of changes/inserts | 3 | 3 |
Corner radius | 0.2 mm | 0.2 mm |
ISO code indexable insert | TOHX 06T102 L | TCMT 110202 |
Finishing/roughing assignment | Finishing | Finishing |
Tool material | Carbide | Carbide |
Cutting depth ap | 0.5 mm - 1.5 mm | 0.2 mm - 1.5 mm |
Cutting speed vc main application | 120 m/min - 300 m/min | 150 m/min - 400 m/min |