• The item cannot be ordered due to missing prices.

TOGX 090204 neutral, W57, Type: BK8430

Article no.: 268868 BK8430

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TOGX 090204
Corner radius 0.4 mm
Grade BK8430
Tool material Carbide
Main application P
Secondary application M
Cutting conditions slightly interrupted
Rake 14 degrees
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 120 m/min - 180 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268868 BK8430
EAN / GTIN 4047109201507
Manufacturer number W57 14140.048430

Application Table

continuous
 
irregular
 

Downloads & documents

Compare with similar products

This article


Recommendations


TOGX 090204 neutral, W57, Type: BK8430

TOGX 090204 neutral, W57, Type: BK8430

Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert TOGX 090204 TCMT 110204 TCMT 16T304 TCMT 110204 TCMT 16T304 TCMT 110204 TCMT 16T304 TCMT 110204 TCMT 16T304
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Cutting depth ap 0.5 mm - 1.5 mm 0.2 mm - 1.5 mm 0.2 mm - 1.5 mm 0.2 mm - 1.5 mm 0.2 mm - 1.5 mm 0.2 mm - 1.5 mm 0.2 mm - 1.5 mm 0.4 mm - 1.5 mm 0.4 mm - 1.5 mm
Grade BK8430 HB7020 HB7020 HB7010-1 HB7010-1 HB7035-1 HB7035-1 HBT020 HBT020
Feed f 0.1 mm/rev. - 0.3 mm/rev. 0.05 mm/rev. - 0.2 mm/rev. 0.05 mm/rev. - 0.2 mm/rev. 0.05 mm/rev. - 0.2 mm/rev. 0.05 mm/rev. - 0.2 mm/rev. 0.05 mm/rev. - 0.2 mm/rev. 0.05 mm/rev. - 0.2 mm/rev. 0.1 mm/rev. - 0.3 mm/rev. 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min 150 m/min - 400 m/min 150 m/min - 400 m/min 150 m/min - 500 m/min 150 m/min - 500 m/min 120 m/min - 350 m/min 120 m/min - 350 m/min 120 m/min - 330 m/min 120 m/min - 330 m/min

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart