• The item cannot be ordered due to missing prices.

Indexable insert for turning TDAT 070102, Grade: HB7125-1

Article no.: 268630 HB7125-1

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert TDAT 070102
Corner radius 0.2 mm
Grade HB7125-1
Tool material Carbide
Main application M
Cutting conditions continuous
Chip breaker VS
Cutting depth ap 0.05 mm - 0.23 mm
Feed f 0.05 mm/rev. - 0.23 mm/rev.
Cutting speed vc main application 60 m/min - 140 m/min
Coating uncoated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268630 HB7125-1
EAN / GTIN 4062406057824
Manufacturer number 268630 HB7125-1

Application Table

continuous
 
irregular
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart