{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TDAT 070101 | |
Corner radius | 0.1 mm | |
Grade | HB7410 | |
Tool material | Carbide | |
Main application | Ti | |
Cutting conditions | continuous | |
Chip breaker | TIS | |
Cutting depth ap | 0.05 mm - 0.23 mm | |
Feed f | 0.05 mm/rev. - 0.23 mm/rev. | |
Cutting speed vc main application | 40 m/min - 90 m/min | |
Coating | TiN | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 268620 HB7410 | |
EAN / GTIN | 4062406057756 | |
Manufacturer number | 268620 HB7410 |