• The item cannot be ordered due to missing prices.

Indexable insert for turning GCCT 060204, Grade: HB7410

Article no.: 268600 HB7410

Select article variation and quantity

Grade Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert GCCT 060204
Corner radius 0.4 mm
Type HB7410
Tool material Carbide
Coating TiN
Main application Ti
Cutting conditions continuous
Chip breaker TIS
Cutting depth ap 0.05 mm - 0.35 mm
Feed f 0.05 mm/rev. - 0.23 mm/rev.
Cutting speed vc main application 40 m/min - 90 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification & Classification

Article number 268600 HB7410
EAN / GTIN 4062406057701
Manufacturer number 268600 HB7410
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Ti > 850 N/mm²
S
continuous
 
wet maximum
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart