{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO-Code Wendeschneidplatte | GPCT S50102 | |
Eckenradius | 0.2 mm | |
Sorte | HB7410 | |
Schneidstoff | Carbide | |
Beschichtung | TiN | |
Hauptanwendung | Ti | |
Schnittbedingung | continuous | |
Spanbrecher | TIS | |
Cutting depth ap | 0.05 mm - 0.35 mm | |
Vorschub f | 0.05 mm/rev. - 0.23 mm/rev. | |
Cutting speed vc main application | 40 m/min - 90 m/min | |
Number of changes/inserts | 2 | |
Schlicht/Schrupp-Zuordnung | Finishing | |
Type of product | Indexable insert for turning |
Article number | 268560 HB7410 | |
EAN / GTIN | 4062406057534 | |
Manufacturer number | 268560 HB7410 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |