• The item cannot be ordered due to missing prices.

WCHX 090308 ALU

Article no.: 268490 ALU

Product details

Technical Data

ISO code indexable insert WCHX 090308
Corner radius 0.2 mm
Grade HU70AL
Tool material Carbide
Main application N
Secondary application K
Type ALU
Cutting speed vc main application 300 m/min - 600 m/min
Cutting speed vc secondary application 180 m/min
suitable for tool dia. Dc 18 mm
Number of changes/inserts 3
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268490 ALU
EAN / GTIN 4045197470829
Manufacturer number 268490 ALU

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
GG(G)
K
Graphite, GRP, CRP
N
continuous
 
irregular
 
wet maximum
 
dry
 

Description

Suitable for:

Boring tool No. 268463268468, size 18.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart